Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, 2-3/4" Backsplash, 72"Wx24"D
Mfr # 4TGS-2472
Zoro # G605634294
product price: $918.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 4TGS-2472
- Zoro # G605634294
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 4tgs-2472 16 ga workbench 430 stainless 2-3/4" backsplash & galv undershelf 72x24 this stainless steel workbench with 2-3/4" backsplash features a 16ga 430 type stainless steel top measuring 72"w x 24"d. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHLB)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- Aero Workbenches