Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Undershelf, 16 Ga. 430 Series Stainless, 2-3/4" Backsplash, 60"Wx24"D
Mfr # 4TSS-2460
Zoro # G605634478
product price: $1,121.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 4TSS-2460
- Zoro # G605634478
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 4tss-2460 16 ga. Workbench 430 stainless w/ 2-3/4" backsplash & undershelf 60x24 this stainless steel workbench with 2-3/4" backsplash features a 16ga 430 type stainless steel top measuring 60"w x 24"d. Includes an 18 gauge stainless steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG. Durham Large Plastic Compartment Box, Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- WILTON Assembly, Spindle (2900510)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Safety Edge, Blue (711169)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, SS Square Edge, Drawers & Shelf, Blue (319286BL)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- Aero Workbenches