Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 48"Wx30"D
Mfr # 3TS-3048
Zoro # G705634255
product price: $1,190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,190.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 3TS-3048
- Zoro # G705634255
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 3ts-3048 16 gauge deluxe workbench 304 stainless steel - undershelf 48"w x 30"d this stainless steel flat top workbench features a 16ga 304 type stainless steel top measuring 48"w x 30"d. Includes an 18 gauge stainless steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge solid stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- AZAR DISPLAYS 5 Tier 40 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222685)
- ACCU-POUR 3-gal. Polypropylene Measuring Pail (PM80384)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Blue (606989BBLA)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- Aero Workbenches