Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 36"Wx24"D
Mfr # 3TG-2436
Zoro # G305634280
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 3TG-2436
- Zoro # G305634280
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 3tg-2436 16 gauge deluxe workbench 304 stainless steel - 36"w x 24"d this stainless steel flat top workbench features a 16ga 304 type stainless steel top measuring 36"w x 24"d. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (9-7)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- WHITMOR Skirt Hanger Set5 (6026-341)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb. (WB-1-3672W)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- Aero Workbenches