Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 2-3/4" Backsplash, 60"Wx30"D
Mfr # 3TSS-3060
Zoro # G905634406
product price: $1,370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 3TSS-3060
- Zoro # G905634406
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 3tss-3060 16 ga. Workbench 304 stainless - 2-3/4" backsplash & undershelf 60 x 30 this stainless steel workbench with 2-3/4" backsplash features a 16ga 304 type stainless steel top measuring 60"w x 30"d. Includes an 18 gauge stainless steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Gray (CC-30MG)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 18 in L, 11 in W, 6 in H (SNT180BL)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- LITTLE GIANT Heavy-Duty Cabinet Workbench, 10,000 lbs., 36" x 72" Top, Center Shelf (WWC23672)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- Aero Workbenches