Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Undershelf, 16 Ga. 304 Series Stainless, 2-3/4" Backsplash, 36"Wx30"D
Mfr # 3TSS-3036
Zoro # G705634385
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,179.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero
- MFR # 3TSS-3036
- Zoro # G705634385
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 3tss-3036 16 ga. Workbench 304 stainless - 2-3/4" backsplash & undershelf 36 x 30 this stainless steel workbench with 2-3/4" backsplash features a 16ga 304 type stainless steel top measuring 36"w x 30"d. Includes an 18 gauge stainless steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1655MB)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- Aero Workbenches