Shop All Workbenches
Aero
Aero Manufacturing Workbench W/Galv. Shelf, 16 Ga. 430 Stainless, 2-3/4" Backsplash, 96"Wx30"D
Mfr # 4TGS-3096
Zoro # G905634505
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,281.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero
- MFR # 4TGS-3096
- Zoro # G905634505
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 4tgs-3096 16 ga workbench 430 stainless 2-3/4" backsplash & galv undershelf 96x30 this stainless steel workbench with 2-3/4" backsplash features a 16ga 430 type stainless steel top measuring 96"w x 30"d. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" o.d. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 12 1/4 in D (030-95)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200GY)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- PRESA 8 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41208-50PK)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- Aero Workbenches