Shop All Workbenches
Aero
Aero Manufacturing Workbench, 16 Ga. 304 Series Stainless, 4" Backsplash, 60"Wx24"D
Mfr # 3TSBX-2460
Zoro # G405489377
product price: $1,463.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 3TSBX-2460
- Zoro # G405489377
- Country of Origin United States
- Category Workbenches
Description
Aero manufacturing 3tsbx-2460 - 16 gauge workbench stainless steel - 4" backsplash 60"w x 24"d this stainless steel workbench with 4" backsplash, stainless steel legs and crossbracing features a 16ga 304 type stainless steel top measuring 60"w x 24"d. Crossbracing is 1-1/4" o.d. 16 gauge stainless steel. Tubular legs are 1-5/8" o.d 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. Nsf listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 3 Shelves, Gray (354-95)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-L)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- Aero Workbenches