Shop All Workbenches
Aero
Aero Manufacturing Company 304 Series 14 Ga Stainless Steel Workbench W/ Right Sink, 60"W x 30"D
Mfr # 2TG-B3060T100
Zoro # G505634479
product price: $1,652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,652.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 2TG-B3060T100
- Zoro # G505634479
- Country of Origin United States
- Category Workbenches
Description
Features: heavy duty workbench with galvanized understructure easy-clean, satin finish benches are perfect for food service, laboratory and many other applications sound deadened to resist vibration with 1-7/8" hemmed safety edges 14 ga 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion 18 ga adjustable lower shelf for added storage 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing tubular legs are 1-5/8" in diameter with 1" adjustable leveling feet 60" long bench meets nsf and isda standards note: benches with sink are non-returnable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105GRAY)
- KRUEGER Therma Level Gauge, Tank Depth 120", 2"NPT (H-2-120)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" (SJO-66822K)
- SEATSOLUTIONS Solid Wood Spa Shower Bench With Storage Shelf; Teak (SE15780)
- GLOBAL INDUSTRIAL 60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607682)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- Aero Workbenches