Shop All Workbenches
Aero
Aero Manufacturing Company 304 Series 14 Ga Stainless Steel Workbench W/ Left Sink, 48"W x 30"D
Mfr # 2TG-B3048T100
Zoro # G105634497
product price: $1,616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,616.99
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
- Brand Aero
- MFR # 2TG-B3048T100
- Zoro # G105634497
- Country of Origin United States
- Category Workbenches
Description
Features: heavy duty workbench with galvanized understructure easy-clean, satin finish benches are perfect for food service, laboratory and many other applications sound deadened to resist vibration with 1-7/8" hemmed safety edges 14 ga 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion 18 ga adjustable lower shelf for added storage 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing tubular legs are 1-5/8" in diameter with 1" adjustable leveling feet 48" long bench meets nsf and isda standards note: benches with sink are non-returnable.
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
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- LEWISBINS LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Gray (SN2012-6GY)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- PRIMELINE TOOLS Bi-fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7192)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- Aero Workbenches