Shop All Cabinet Workbenches
Aero
Aero Manufacturing Co. 304 Stainless Cabinet Workbench, Sliding Doors, 72"W x 30"D
Mfr # 2TSBOD-3072
Zoro # G805653453
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,636.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero
- MFR # 2TSBOD-3072
- Zoro # G805653453
- Country of Origin United States
- Category Cabinet Workbenches
Description
The easy-clean, satin finish bench is perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1 7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with 4" backsplash and stainless steel legs. The back, sides and door panels are 18 ga. The tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. The 96" long bench comes with 6 legs for added strength. It meets nsf and isda standards. The bench is shipped fully welded for added strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- Aero Cabinet Workbenches