Shop All Cabinet Workbenches
Aero
Aero Manufacturing Co. 304 Stainless Cabinet Workbench, Sliding Doors, 60"W x 30"D
Mfr # 2TSBOD-3060
Zoro # G705653485
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,120.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero
- MFR # 2TSBOD-3060
- Zoro # G705653485
- Country of Origin United States
- Category Cabinet Workbenches
Description
The easy-clean, satin finish bench is perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1 7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with 4" backsplash and stainless steel legs. The back, sides and door panels are 18 ga. The tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. The 96" long bench comes with 6 legs for added strength. It meets nsf and isda standards. The bench is shipped fully welded for added strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- BIG HORN Plastic Bench Dog (Set of 4) (19113)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- Aero Cabinet Workbenches