Shop All Liquid Storage Tanks
Aero
Aero Aluminum Liquid Transfer Cart 9-1/4 Gallon Capacity
Mfr # SSA-925
Zoro # G605999010
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # SSA-925
- Zoro # G605999010
- Country of Origin United States
- Category Liquid Storage Tanks
Description
Aero aluminum liquid transfer cart unique cart catches liquids that need to be transferred to drums. useful for food service, automotive or industrial applications, this cart features a low profile 8-" overall height that allows it to be positioned under fryers, vehicles and equipment to catch waste fluids. Liquid is dispensed into the 11-"l x 5-"w entry port, and the cart can then be lifted and rolled like a hand truck to the drum. Simply position the cart next to the drum and lift the unit using the wooden handle at its base to pour the liquid into the drum, using the drum for leverage. Entry port features a 6-"l x 4-"w type 304 stainless steel debris screen that can be removed for easy cleaning. Durable 1/8" thick aluminum construction for long life. Rolls easily with two 8" mold-on rubber wheels. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 72H, Black (361872BK)
- CRAFTSMAN 4-Shelf Industrial Storage Rack, 77-Inch Wide x 72-Inch High x 22-Inch Deep (CMXMSAJ94769)
- DURHAM MFG Compartment Drawer Insert with 21 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-21-IND)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- RDS MFG DOT Approved, Gasoline or Diesel, Combo, 20" Length x 41" Width x 6-1/4" Height Tool Box (74026PC)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 20" L x 20" W x 37" H (PAK5203-NT)
- PIG PIG Chemical Storage Tank ext. dia. 19.5" x 47.25" H (PAK5108)
- RDS MFG DOT Approved, Gasoline or Diesel, 60 Gallon Capacity, Rectangle, 13" L x 56" W x 19-1/4" H (71212PC)
- Aero Liquid Storage Tanks