Aero

Aero 5831 Aluminum And Metal Polish; Refill; 1 Gallon


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Polish delivers shine and protection to aluminum, stainless steel, chrome, gold, silver, copper, brass and magnesium. Other paste-type polishes only permit small areas to be shinned at once. Their polishing products cannot be allowed to dry or they become difficult (if not impossible) to remove. But with Polish, users can polish an entire surface, allow it to dry and simply dust it off. What's left is a beautiful shine without the repetitive rub-on, wipe-off exercise required by other polishes. This product actually has certain proprietary ingredients that allow our Polish to become finer and finer the more you rub it in. Essentially, you're starting with a metal polish that begins with the necessary grade of compounds to remove oxidation and scratches that dull a metals surface, and as it's used it breaks itself down to a finer and finer material until it becomes the finest level of polish available, leaving a shine and luster that would normally require you to use many different products to achieve this level of shine. Best of all, it's effortless to use and once allowed to dry, it's a simple "wipe off".

Features
  • Refill
  • Capacity - 1 Gallon.
  • Dimension - 10 L x 12 W x 10 x H in.
  • Item Weight - 8.5 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.