Aero 5664 16 Oz. Shine Waterless Car Wash And Speed Wax; Aluminum Bottle
Mfr # 5664
Zoro # G103993497
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 5664
- Zoro # G103993497
- UPC # 609722695664
- Country of Origin China
- Category Sports Fan Shop
Description
Shine is a revolutionary new method of washing and shining your car and providing a protective coating on your paint in minutes, without water. No buckets, no hoses, no rinsing and drying! Simply spray on the surface and wipe dry. With Shine you can conveniently and quickly wash your vehicle anywhere, anytime. The unique formulation dissolves dirt and stains such as tree sap and bugs. Special lubricating agents encapsulate the dirt so that it can easily be wiped off a car's delicate surface without scratching. It also leaves a protective film that provides gloss, color enhancement and smoothness that conventional car washes fail to deliver.
Features- Aluminum Bottle
- Capacity - 16 oz.
- Dimension - 8 L x 8 W x 10 x H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky ZUBAT Arborist Professional 330mm Blade Only (723-33)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- STENS Air Filter 100-519 For Toro 108-3833 (100-519)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X20)
- AERO Aero 4664 2.5 Oz. Shine Waterless Car Wash and Speed Wax; Mini Aluminum Bottle (4664)
- FANMATS U.S. Marines Black Metal Hitch Cover (22195)
- RIDDELL Minnesota Vikings Helmet Riddell Pocket Pro Speed Style (9585532064)
- LOGO BRANDS Tennessee Repeating Logo Mini-Size Rubber Basketball (217-91MR-1)
- LOGO BRANDS Atlanta United Elite Chair (923-12E)
- LOGO BRANDS Minnesota Vikings Crosshatch 16 Can Cooler Tote (618-83-CR1)
- FANMATS Georgia Tech 3D Color Metal Emblem (25004)
- Aero Sports Fan Shop