Aero 5657 16 Oz. Polish Aluminum And Metal Polish; Aluminum Bottle
Mfr # 5657
Zoro # G504085531
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 5657
- Zoro # G504085531
- UPC # 609722695657
- Country of Origin China
- Category Cooking Utensils
Description
Polish delivers shine and protection to aluminum, stainless steel, chrome, gold, silver, copper, brass and magnesium. Other paste-type polishes only permit small areas to be shinned at once. Their polishing products cannot be allowed to dry or they become difficult (if not impossible) to remove. But with Polish, users can polish an entire surface, allow it to dry and simply dust it off. What's left is a beautiful shine without the repetitive rub-on, wipe-off exercise required by other polishes. This product actually has certain proprietary ingredients that allow our Polish to become finer and finer the more you rub it in. Essentially, you're starting with a metal polish that begins with the necessary grade of compounds to remove oxidation and scratches that dull a metals surface, and as it's used it breaks itself down to a finer and finer material until it becomes the finest level of polish available, leaving a shine and luster that would normally require you to use many different products to achieve this level of shine. Best of all, it's effortless to use and once allowed to dry, it's a simple "wipe off".
Features- Aluminum Bottle
- Capacity - 16 oz.
- Dimension - 8 L x 8 W x 10 x H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR EzFit Lid CvrTrim RingDoor Cvr (L2200CKIT)
- LEER Capacitor 014-0053-18 (1394085)
- DELFIELD Guard, Fan - Evap (3516173-S)
- GEHLS Gehl's Clam Tortilla Chips 3 oz., PK30 (G05504)
- CORE HOME Core Home 224006 Silicone Bowl Scraper (224006)
- DEXTER RUSSELL Perforated Turner 8 In X 3 In (19703)
- WINCO 10 1/2 in Purple Spatula (PSH-10P)
- GOODCOOK Spoon Basting Stainless Steel (20437)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- LITTLE GIANT Forks Plastic Durafork Stable (PDF1BLACK)
- RSVP INTERNATIONAL Ela'S Favorite Spoon - Red (ELA-RD)
- Aero Cooking Utensils