Aero 4664 2.5 Oz. Shine Waterless Car Wash and Speed Wax; Mini Aluminum Bottle
Mfr # 4664
Zoro # G603993652
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero
- MFR # 4664
- Zoro # G603993652
- UPC # 701980128615
- Country of Origin China
- Category Sports Fan Shop
Description
Shine is a revolutionary new method of washing and shining your car and providing a protective coating on your paint in minutes, without water. No buckets, no hoses, no rinsing and drying! Simply spray on the surface and wipe dry. With Shine you can conveniently and quickly wash your vehicle anywhere, anytime. The unique formulation dissolves dirt and stains such as tree sap and bugs. Special lubricating agents encapsulate the dirt so that it can easily be wiped off a car's delicate surface without scratching. It also leaves a protective film that provides gloss, color enhancement and smoothness that conventional car washes fail to deliver.
Features- Mini Aluminum Bottle
- Capacity - 2.5 oz.
- Dimension - 5 L x 5 W x 5 x H in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL Sprayer Container (0269)
- GLAREWHEEL ESY1 Kids Rocket Scooter with Real Smoking Music LED Light Portable Foldable Red (GWESY1RE)
- CONTINENTAL Water Hose, Red, 50ft., 5/8"dia (20582672)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 9in x 17in (ACW57-EC)
- LOGO BRANDS Miami Dolphins Rolling Cooler (617-57B-1)
- LOGO BRANDS Tennessee 9 x 9 Side Panel (217-48)
- LOGO BRANDS Kentucky Hard Back SS (159-94)
- LOGO BRANDS Baltimore Ravens 24 Can Cooler (603-63)
- LOGO BRANDS Colorado Bleacher Cushion (126-71B)
- LOGO BRANDS Texas Stadium Clear Bag (218-65P)
- LOGO BRANDS New York Mets Quad Chair (519-13Q)
- Aero Sports Fan Shop