Aerial Tool Bin

Tool Organizer, Plastic, Orange


original price: $152.58
18% off
new price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type For Aerial Platforms, Scissors and Boom Lifts
  • Material Plastic
  • Features (3) Compartments With Removable Partition Walls, Attaches To Square Or Rounded 90 Degree Corners, Built In Handle, Non-Conductive, Secured To Railings With Locking Bolts, Triangular Shaped To Provide Maximum Working Area And Freedom From Clutter, UV Protected
  • For Use With Aerial Platforms and Railing Systems
  • Height (In.) 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 9 in
Length (In.) 17 in
Width (In.) 21 in
Depth (In.) 17 in
Overall Depth 9 in
Overall Width 21 in
Overall Length 19 1/4 in

Details

Item Tool Organizer
Type For Aerial Platforms, Scissors and Boom Lifts
Material Plastic
Features (3) Compartments With Removable Partition Walls, Attaches To Square Or Rounded 90 Degree Corners, Built In Handle, Non-Conductive, Secured To Railings With Locking Bolts, Triangular Shaped To Provide Maximum Working Area And Freedom From Clutter, UV Protected
For Use With Aerial Platforms and Railing Systems
Tool Storage Type Included Fixed Compartment Organizer
Includes Magnetic Parts Tray, OSHA Safety Bolts, Tool Pouch Holder Bar With Retaining Bolt
Color Orange
Compatible with Product Type Aerial Platforms and Railing Systems
Compatible with Manufacturer Model No. ATB-1312

Description

Tool Organizer, Color Orange, Compatible with Manufacturer Model No. ATB-1312, Compatible with Product Type Aerial Platforms and Railing Systems, Features (3) Compartments With Removable Partition Walls, Attaches To Square Or Rounded 90 Degree Corners, Built In Handle, Non-Conductive, Secured To Railings With Locking Bolts, Triangular Shaped To Provide Maximum Working Area And Freedom From Clutter, UV Protected, For Use With Aerial Platforms and Railing Systems

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.