Shop All Air Cleaners and Accessories
Aeramax
9573001 PRO III PC Air Purifier with PureView Screen - 120V
Mfr # 3709573001
Zoro # G611633809
product price: $3,145.99
/ea
Free Shipping & Returns
$3,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeramax
- MFR # 3709573001
- Zoro # G611633809
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Maintain a clean and comfortable environment for employees and guests with the AeraMax 9573001 PRO III PC wall-mount air purifier. This unit is capable of filtering airborne particulates and odor for areas from 300-700 sq. ft. in size perfect for waiting rooms restrooms shared offices and other large spaces. The unit will also work in smaller spaces like hotel rooms and private offices. In a 300 sq. ft. area the machine will reach an ACH Air Charges per Hour of 5 times per hour. In an area 550 sq. ft. in size the machine will charge the air 3 times within an hour. For an area of 700 sq. ft. the machine will reach an ACH of 1 to 2 times. Plus it mounts to the wall for a minimal footprint.This particular air purifier features a 4 stage filtration system to eliminate a variety of airborne contaminants. It also boasts patented EnviroSmart technology which monitors the environment and adjusts operation based on the environmental condition. This ensures maximum performance so that you can conduct business in comfort. Another feature PlasmaTrue technology uses an ionized field to safely trap pollutants for additional air sanitation.To display the air quality score the easy-to-read PureView screen shows bold text and color-coded visuals. Not only showing the overall status of the air quality the screen displays the percent of particles trapped and the level of existing volatile organic compounds VOCs. Two modes allow you to monitor small or large particulates and the ''Life Remaining'' status helps you track when to replace the filter.This unit includes a 2'' HEPA filter and a 3/8'' activated carbon filter with prefilter. The HEPA filter captures 99.97% of allergens viruses and other airborne nuisances while the activated carbon filter targets VOCs volatile organic compounds and odors for better air quality. If you need both types of filtering at the same time you can also choose the hybrid filter sold separately which gives you the benefits of both HEPA and carbon. When it needs to be replaced the change filter light indicator will illuminate. This air purifier requires a 120V electrical connection for operation.Overall Dimensions:Width: 21''Depth: 9 1/2''Height: 19 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775-Sens-Wt Water-Tight (T775-SENS-)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- EMBASSY INDUSTRIES Embassy Scc-R Right End Cap (5612945128)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- XPOWER Multi Cage Drying Kit for XPOWER X-800TF Multi Cage Dryer (800MDK)
- FIELD CONTROLS Portable Air Cleaner, 647 cfm Air Flow (TRIO-PRO)
- OMNITEC DESIGN Quick Clamp, 29 In L, Stainless Steel (QCW14)
- PARKER VIRGINIA Cleaner, Cell (ECC)
- ZORO SELECT Air Cleaner, 148 cfm, 22 W, Freestanding (793K18)
- IDEAL IDEAL Height Adjustable Oscillating Fan (IDEAPF0010)
- Aeramax Air Cleaners and Accessories