Shop All Air Cleaners and Accessories
Aeramax
9450001 PRO IIIS Air Purifier with Floor Stand - 120V
Mfr # 3709450001
Zoro # G311593830
product price: $2,019.99
/ea
Free Shipping & Returns
$2,019.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeramax
- MFR # 3709450001
- Zoro # G311593830
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Maintain a clean and comfortable environment for employees and guests with the AeraMax 9450001 PRO IIIS air purifier with floor stand. This unit is capable of filtering airborne particulates and odor for areas from 300-700 sq. ft. in size perfect for waiting rooms restrooms shared offices and other large spaces. The unit will also work in smaller spaces like hotel rooms and private offices. Plus it includes a floor stand for easy placement where you need it most.This particular air purifier features a 4 stage filtration system to eliminate a variety of airborne contaminants. It also boasts patented EnviroSmart technology which monitors the environment and adjusts operation based on the environmental condition. This ensures maximum performance so that you can conduct business in comfort. Another feature PlasmaTrue technology uses an ionized field to safely trap pollutants for additional air sanitation.This unit includes a 2'' HEPA filter and a 3/8'' activated carbon filter with prefilter. The HEPA filter captures 99.97% of allergens viruses and other airborne nuisances while the activated carbon filter targets VOCs volatile organic compounds and odors for better air quality. If you need both types of filtering at the same time you can also choose the hybrid filter sold separately which gives you the benefits of both HEPA and carbon. When it needs to be replaced the change filter light indicator will illuminate. This air purifier requires a 120V electrical connection for operation.Overall Dimensions:Width: 21''Depth: 10 5/8''Height: 22 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 50 ft. Air Filter Gasketing, Black (6C524)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 10 (4YUR5)
- HONEYWELL Silicone Diaphragm, MP953A, 5", 250 Deg. F (313745)
- NORDFAB Round Duct O-Ring, 9 in Duct Dia, Rubber, 9 in W, 1" L, 9 in H (8010000982)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- LUMILEDS Gopure 5611 Car Air Purifier (GP5611)
- ENVION Therapure 220 1.5 in. H X 4.5 in. W Rectangular HEPA Air Purifier Filter (80241)
- CRANE USA Air Purifier, Small room size (EE-5067)
- ROSSETO SERVING SOLUTIONS Ionsphere 750 Wall-Mounted Air Sterilizer (D5IONWD)
- UVIEW Adaptor Cone (550537)
- Aeramax Air Cleaners and Accessories