Shop All Air Cleaners and Accessories
Aeramax
9416301 PRO IV Wall-Mount Air Purifier - 120V
Mfr # 3709416301
Zoro # G411634013
product price: $3,959.99
/ea
Free Shipping & Returns
$3,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeramax
- MFR # 3709416301
- Zoro # G411634013
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Maintain a clean and comfortable environment for employees and guests with the AeraMax 9416301 PRO IV wall-mount air purifier. This unit is capable of filtering airborne particulates and odor for areas from 600-1400 sq. ft. in size perfect for cafeterias locker rooms classrooms and other large spaces. The unit will also work in smaller spaces like hotel rooms and offices. Plus it mounts to the wall for a minimal footprint.This particular air purifier features a 4 stage filtration system to eliminate a variety of airborne contaminants. It also boasts patented EnviroSmart technology which monitors the environment and adjusts operation based on the environmental condition. This ensures maximum performance so that you can conduct business in comfort. Another feature PlasmaTrue technology uses an ionized field to safely trap pollutants for additional air sanitation.This unit includes a 2'' HEPA filter and a 3/8'' activated carbon filter with prefilter. The HEPA filter captures 99.97% of allergens viruses and other airborne nuisances while the activated carbon filter targets VOCs volatile organic compounds and odors for better air quality. If you need both types of filtering at the same time you can also choose the hybrid filter sold separately which gives you the benefits of both HEPA and carbon. When it needs to be replaced the change filter light indicator will illuminate. This air purifier requires a 120V electrical connection for operation.Overall Dimensions:Width: 34 3/4''Depth: 9''Height: 19 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- ICM Surge Protective Device, Single Phase, 40 Contact Rating (Amps), 200 to 250 Volts (ICM493)
- IO HVAC CONTROLS Universal Thermostat Smart Wire Module - 2 to 5 Wire Adapter (UT-SWM)
- KOCH Filter, HEPA99.99, Galv, 12x12x12" (H61A3X1)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- DYSON Pure Cool Me Personal Air Purifier Fan - Black & Nickel (275888-01)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- Aeramax Air Cleaners and Accessories