Shop All Trash Bags
This Product is Discontinued
Aep Earthsense
45 gal Bags, 1.25 mil, Black, 100 PK (Discontinued)
Mfr # RNW4850
Zoro # G1991836
This Product is Discontinued
Key Features
- Capacity 45 gal
- Material LLDPE/LD Blend
- Thickness 1.25 mil
- Color Black
- Green Environmental Attribute Product Contains a Minimum of 10% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aep Earthsense
- MFR # RNW4850
- Zoro # G1991836
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40" |
Height | 46" |
Details
Capacity | 45 gal |
Material | LLDPE/LD Blend |
Thickness | 1.25 mil |
Color | Black |
Item | Bags |
Green Environmental Attribute | Product Contains a Minimum of 10% Post-Consumer Recycled Content |
Package Configuration | 10 Rolls of 10 Bags |
Trash Container Capacity | 45 gal max, 40 gal min |
Standards | LEED Applicable; SCS Indoor Advantage Certified |
Application | Can Liner |
Flat Pack/Roll | Roll |
Grade | Extra Heavy-Duty |
Description
Percent Recycled Content 10 Percent, Item Rcycl PlstcLnr,40x46,Blk,40to45gal,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.