Shop All Electrical Properties Data Loggers
Aemc Instruments
Voltage Data Logger, 0 to 600VAC/DC
Mfr # L261
Zoro # G2542723
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0 to 600 AC/DC
- Voltage Accuracy +/-0.5%
- Voltage Channels 1
- True RMS Yes
- Phase single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aemc Instruments
- MFR # L261
- Zoro # G2542723
- UPC # 685338140361
- Country of Origin United States
- Category Electrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Overall Width | 2 3/4 in |
Overall Depth | 1 5/16 in |
Overall Height | 5 in |
Description
Voltage Data Logger, AC Voltage Accuracy +/-0.5 Percent, Alert Type Light, Current Channels Not Applicable, For Phase Single, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured 600 V AC, Minimum Operating Temperature Degrees F 14 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Minimum AC Current Measurement Not Applicable, Maximum Sampling Rate 64 sec, Minimum AC Voltage Measured 5 V AC, Number of Records Stored 240,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Clamp Meter, 4 digit LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity (61-775GA)
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 (C415)
- J.W. WINCO GN743.2-11-G3/8-A Oil Sight Glass Brass (743.2-11-G3/8-A)
- SUPCO Temp. Alarm, -10 to 80F, Battery Operated (TA-7)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger (R5003)
- TESTO Mini temperature data logger (0572 0561)
- EXTECH AC Voltage/Current Datalogger (DL150)
- PCE INSTRUMENTS Voltage Data Logger, 0 to 3000 mV Input (PCE-VR 10)
- DWYER INSTRUMENTS Data Logger, Pressure Data Logger (DLI2-G08)
- REED INSTRUMENTS REED Conductivity/TDS/Salinity Meter and Solution Kit (R3530-KIT)
- TESTO Saveris 2-H1 Wifi Data Logger (0572 2034)
- Aemc Instruments Electrical Properties Data Loggers