Shop All Phasing & Motor Rotation Meters
Aemc Instruments
Phase Sequence Tester, 40-850VAC
Mfr # 6608
Zoro # G8534741
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 40 to 850V AC
- Manufacturers Warranty Length 1 yr
- Phase Voltage Present Indicator Yes
- Phase Rotation Yes
- Includes Alligator Clips, Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aemc Instruments
- MFR # 6608
- Zoro # G8534741
- UPC # 685338160048
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Width | 2.7 in |
Test Lead Length | 4 ft |
Manufacturer Warranty Length | 1 yr |
Tool Length | 1.3 in |
Tool Height | 5.1 in |
Description
Phase Sequence Tester, CAT Safety Rating CAT III 600V, Display Screen Type LCD, Display Type Digital, For Voltage Range 40 to 850V AC, Includes (3) 4 ft Test Leads, (3) Alligator Clips, Carrying Case, Maximum Frequency 400 Hz, Minimum Frequency 15 Hz, Testing Functions Phase Rotation, Alert Type Light, Battery Chemistry Not Applicable, Battery Size Not Applicable, Circuit Connection Type Direct, For Phase Three, Includes Batteries Not Applicable, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- OAKTON Immersion Temp Probe, -58 to 302 Deg F (WD35626-60)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- VEE GEE Armored Thermometer, 76mm (80903-A)
- TRIPLETT Phase Rotation Tester (PR400)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- EXTECH Carrying Case, 6-1/4 In. H, 1 In. D, Black (409992)
- AMPROBE Phase Sequence Motor Rotation Tester, LCD (PRM-6)
- EXTECH Phase & Motor Rotation Tester, 40-600VAC (480403)
- MEGGER Motor Rotation Tester, 600V AC (MTR105)
- Aemc Instruments Phasing & Motor Rotation Meters