Shop All Megohmmeters
Aemc Instruments
Micro Ohm Meter, 0.1u Ohms Resolution
Mfr # 6255
Zoro # G5524972
Free Shipping & Returns
$5,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 0.1 microhm to 2500 ohm
- Resolution 0.1u Ohms
- Accuracy +/-0.05%
- Output Current 0.1A to 10A
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aemc Instruments
- MFR # 6255
- Zoro # G5524972
- UPC # 685338010084
- Country of Origin France
- Category Megohmmeters
Details
Item | Micro Ohmmeter |
Resistance Range - Milli and Microhm Meters | 0.1 microhm to 2500 ohm |
Resolution | 0.1u Ohms |
Accuracy | +/-0.05% |
Output Current | 0.1A to 10A |
Display | LCD |
Power Source | Battery |
Counts | 2,500 |
Interface | RS232 |
Data Storage | 1500 Test Results |
Calibration Certificate | Not Included |
Safety Rating | IEC/EN 61010-1 CAT III 50V Pol 2 |
Product Type | Micro Ohm Meter |
CAT Safety Rating | CAT III 50V |
Communication Protocol | RS-232 |
Minimum Insulation Resistance | 5 microohm |
Maximum Insulation Resistance | 2.5 kiloohm |
Insulation Resistance Resolution | 0.1 microohm |
Description
Micro Ohmmeter, Calibration Certificate No, Communication Protocol RS-232, Insulation Resistance Resolution 0.1 microohm, Maximum Insulation Resistance 2.5 kiloohm, Minimum Insulation Resistance 5 microohm, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-1000psi, 16-32VDC (PX9112)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3605D)
- EXTECH Calibrator, 0 to 10VDC, 0 to 24mADC (412355A)
- MOTOR GUARD Pin Electrode (J20007)
- AEMC INSTRUMENTS Micro Ohm Meter, 1u Ohms-400 Ohms (6240)
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC (6503)
- AEMC INSTRUMENTS Kelvin Probe Set, Four Lead, 1 Amp (2118.73)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution (DLRO10HDX-DH4C)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- Aemc Instruments Megohmmeters