Shop All Megohmmeters
Aemc Instruments
Hand Cranked Megohmmeter, 1000VDC
Mfr # 6503
Zoro # G3546541
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000V DC
- Insulation Resistance Range 1 ohm to 5 gigohm
- Live Circuit Detection 0 to 600V AC/V DC
- Accuracy 2% Full Scale
- Display Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aemc Instruments
- MFR # 6503
- Zoro # G3546541
- UPC # 685338150216
- Country of Origin China
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Tool Height | 5.3 in |
Tool Width | 4.4 in |
Tool Length | 4.7 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT II 600V, CAT III 300V, Capacitance Auto Discharge Yes, Display Type Analog, Dustproof Yes, Includes (3) Color-Coded Alligator Clips (Red/Black/Blue), (3) Color-Coded Leads (Red/Black/Blue), Black Test Probe, Soft Carrying Case, Maximum Insulation Resistance 5 gigohm, Minimum Insulation Resistance 1 ohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Power Source Hand Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2-1/2", 30/0/300psi, 1/4" (101D-254CH)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- SPAN Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (LFS-220-15-G)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3511)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- AEMC INSTRUMENTS Micro Ohm Meter, 1u Ohms-400 Ohms (6240)
- AEMC INSTRUMENTS Kelvin Probe Set, Four Lead, 1 Amp (2118.73)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- FLIR Digital Multimeter, 3.7 in H, 8.1 in W (IM75-2)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410-TC/3)
- GREENLEE Battery Operated Megohmmeter, LCD Display (5882A)
- Aemc Instruments Megohmmeters