Shop All Resistance Testers
Aemc Instruments
Clamp On Earth Tester, OLED Display
Mfr # 6416
Zoro # G5932363
product price: $1,581.99
/ea
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Resistance Range 0.025 to 1500 ohm
- Jaw Capacity 1.3 in (35mm)
- Resolution 0.001 ohm
- Operating Frequency 50, 60 128, 2083 Hz
- Battery Type (2) 1.5V AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aemc Instruments
- MFR # 6416
- Zoro # G5932363
- UPC # 685338130485
- Country of Origin France
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Clamp On Earth Resistance Tester |
Ground Resistance Range | 0.025 to 1500 ohm |
Jaw Capacity | 1.3 in (35mm) |
Resolution | 0.001 ohm |
Operating Frequency | 50, 60 128, 2083 Hz |
Battery Type | (2) 1.5V AA |
Counts | 10,000 |
Current Measurement Range | 0.2mA to 40A |
Display | OLED |
Special Features | Stores 300 Measurements |
Safety Rating | CAT IV 600V, ETL |
Resistance Accuracy | Low Range +/-1.5%; High Range +/-25% |
Includes | (4) AA Batteries, Hard Carrying Case |
Auto Power Off | Yes |
Communication Protocol | Bluetooth |
Number of Records Stored | 300 |
Leakage Current Range | 0.2 mA to 40 A |
Description
Clamp On Earth Resistance Tester, Jaw Capacity 1.3 in (35mm), Leakage Current Range 0.2 mA to 40 A, Number of Records Stored 300, Resistance Accuracy High Range +/-25 Percent, Low Range +/-1.5 Percent, Communication Protocol Bluetooth, Includes (4) AA Batteries, Hard Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 1 mA Max. AC Amps, 600 Max. DC Amps (FLUKE-787B/WWG)
- FLUKE Process Calibrator, Current and Voltage (Fluke-715)
- FLUKE Soft Carrying Case, 8-1/2 In. D, Black/Ylw (Fluke-C25)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK2)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6417)
- SEAWARD Portable Appliance Tester (AGT 100)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 1L (147001)
- Aemc Instruments Resistance Testers