Shop All Facility Signs
Aek
Severe Bleeding Kits 3D Sign
Mfr # EN9487
Zoro # G307050262
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Severe Bleeding Kits
- Width 6"
- Sign Background Color Red
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9487
- Zoro # G307050262
- UPC # 682670989191
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | Severe Bleeding Kits |
Sign Background Color | Red |
Description
This red 3D sign is viewable from multiple angles down a corridor Says Severe Bleeding Kits with downward pointing arrow
- •For use with AEK/Illinois Supply Brand Cabinets, and cases containing severe bleeding control kits.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes White First Aid Cross Illustration Symbol with White Text Reading: "Severe Bleeding Kits"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Holder, Job Ticket, 12 x 9, PK10 (74804)
- KINCO GLOVE WORK HNDLR BLK XL (2021-XL)
- HARRIS INDUSTRIES Banding Tape, Green, 2 In. W (DA2)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Not A Walkway, Landscape (OS-DS-D-35-L-1505)
- NMC Ada Location Marker Handicapped Sign, S23P (S23P)
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- Aek Facility Signs