Shop All First Aid Kits
Aek
Severe Bleeding Kit 5 5 Empty Inner Cases
Mfr # EN9503
Zoro # G007052894
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal / Resin
- Width 17"
- Depth 6"
- Color Red/White
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9503
- Zoro # G007052894
- UPC # 682670989528
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 17" |
Depth | 6" |
Length | 17" |
Details
Material | Metal / Resin |
Color | Red/White |
Item | Cases and Cabinet |
Net Weight | Cabinet: 25 Lbs |
Description
If you already have your bleeding control kits and just need a conspicuous and secure storage solution these cabinets and cases offer the best approach to storing and deploying kits in an emergency because our inner cases keep individual kits easy to grab and relocate to the point of need Includes 5 Empty Inner Red Cases 17L x 17W x 6 D
- •For use with Severe Bleeding Supplies
- •Features 5 Inner Red Cases labeled for Severe Bleeding. Each case is big enough to hold 2 tourniquets, 4 chest seals along with gauze, scissors and marker.
- •Includes 5 empty inner cases
- •Cases and Cabinet only. Does not contain bleed supplies/kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stop Bleed Kit, 12 Components (MS-ELITE-FA-GSTK)
- MEDLINE INDUSTRIES, INC Curad® Flex Fabric Bandages, Knuckle, 3"L x 1-1/2"W, 100/Box (MIINON25510)
- DMI Incontinence Pull-On Pant, 38in to 44in (560-7001-1923)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- AEK Burn First Aid Kit Cabinet (EN9590)
- AEK CAT Tourniquet Black (EN9433)
- AEK Allergy Overdose Emergency Kit Combined (EN9586)
- AEK CAT Tourniquet Blue (EN9432)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK Bee Sting Emergency Kit (EN9587)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- Aek First Aid Kits