Shop All First Aid Kits
Aek
Severe Bleeding Kit 3 3 Empty Inner Cases
Mfr # EN9502
Zoro # G107052916
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal / Resin
- Width 17"
- Depth 4"
- Color Red/White
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9502
- Zoro # G107052916
- UPC # 682670989511
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 17" |
Depth | 4" |
Length | 17" |
Details
Material | Metal / Resin |
Color | Red/White |
Item | Cases and Cabinet |
Description
If you already have your bleeding control kits and just need a conspicuous and secure storage solution these cabinets and cases offer the best approach to storing and deploying kits in an emergency because our inner cases keep individual kits easy to grab and relocate to the point of need Includes 3 Empty Inner Red Cases 17L x 17W x 4 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Blood Pressure Monitor, Adjustable Cuff, 2 Memory Groups for Multiple Users (146695MDZ)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 3In., PK100, Length: 3 in (25-400)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- AEK HyFin Chest Seals Twin Pack (EN9518)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- AEK Bee Sting Emergency Kit (EN9587)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- Aek First Aid Kits