Shop All Medical Carts & Cabinets
Aek
Severe Bleeding Kit 10 Cabinet 10 Inner Cases w Sign
Mfr # EN9505
Zoro # G307050361
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26"
- Color Red/White
- Depth 7"
- Material Metal / Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9505
- Zoro # G307050361
- UPC # 682670989542
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 26" |
Depth | 7" |
Details
Color | Red/White |
Material | Metal / Resin |
Description
When you analyze the reports of school shootings it becomes obvious that a single severe bleeding kit in your AED cabinet is not going to be adequate in an active shooter situation This mass casualty cabinet can be packed with tourniquets chest seals and gauze in 10 separate grab and go inner cases Sold empty you build your kits as you desire 26L x 17W x 7 D
- •For use with Severe Bleeding Supplies
- •Features 10 Inner Red Cases labeled for Severe Bleeding. Each case is big enough to hold 2 tourniquets, 4 chest seals along with gauze, scissors and marker.
- •Includes 10 empty inner cases
- •Cases and Cabinet only. Does not contain bleed supplies/kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-816-000)
- SOFTSOAP Antibacterial Hand Soap, Citrus, 11 1/4 oz Pump Bottle (US04206A)
- SENSODYNE Toothpaste, Extra Whitening, 0.8oz, 36/CT, White PK (GKC08434)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- OMNIMED Library/Cubbie Rolling Book Cart (260500)
- Aek Medical Carts & Cabinets