Shop All Medical Equipment Bags & Cases
Aek
Replacement Emergency Evacuation Tote Bag Inhalers 20
Mfr # EN9352
Zoro # G407050629
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Quality Duck Fabric
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9352
- Zoro # G407050629
- UPC # 682670988286
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Details
Material | High Quality Duck Fabric |
Item | Evacuation Bag |
Color | Red |
Description
Perfectly fits the 20unit inhaler cabinet back panel 15 x 25 inside Features both carry handle and backpack straps Red bag with white lettering is large enough that no one is going to be searching in vain for the epinephrine it is very conspicuous which is what you want in the chaos of a crowded situation
- •For use with AEK/Illinois Supply Brand 15" x 25" Asthma Inhaler panel that is also inside our Inhaler Cabinets
- •Features Carrying handle, backpack straps
- •Includes Evacuation bag with handles, and backpack straps, and white text labelled for Albuteroal Asthma Emergency Kit
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 48 oz. Gel Hand Cleaner Pump Bottle, PK 4 (ZUCBHC484)
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- BAND-AID Band-Aid 1" Flexible Fabric All One Size Bandage 100 Count, PK12 (1004444)
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Opioid Overdose Response Kit Insulated Tote Economy4 PK (EN9555)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- Aek Medical Equipment Bags & Cases