Shop All Medical Carts & Cabinets
Aek
Public Access Allergy Emergency Epinephrine Kit Cabinet NonLocking No Alarm
Mfr # EN9597
Zoro # G607050337
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Depth 4"
- Material Metal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9597
- Zoro # G607050337
- UPC # 690277848919
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 13" |
Depth | 4" |
Details
Material | Metal |
Color | White |
Description
This is the public access version of the Original Allergy Emergency Kit which holds up to six EpiPen or AuviQ autoinjectors with an 85 x 11 instruction sheet It is meant for public cooridors and school lunchrooms NonLocking No Alarm
- •For use with Epinephrine Auto-Injectors
- •Features Patent pending secure storage of Epinephrine for public spaces; Access by authorized personnel; In an emergency anyone can get instant 24/7/365 access to Epineprhine.; Velcro backing allows school nurses to customize kit contents based on the likely risks (adult vs. child) or (asthma vs. food allergies); Mounts easily to cinder block or drywall with included anchors; Our proprietary "weight guidance" labels indicate difference in adult/child dosage even for a person who has not received training
- •Includes 3D projecting sign, mounting hardware and laminated injector instructions.
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M LITTMANN Classic III Stethoscope - Plum (3M5831)
- ZORO SELECT Fingertip/Knuckle/Strip Bandages, PK20 (61371)
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- AFS Church Truck - Bronze (11019)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- Aek Medical Carts & Cabinets