Shop All EMT Supplies
Aek
Police Narcan Belt Pouch Large Hook and Loop
Mfr # EN9436
Zoro # G807052889
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5"
- Color Black
- Width 4.5"
- Material Nylon Exterior; Interior Poly Insulation with Twill reinforced seams
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9436
- Zoro # G807052889
- UPC # 682670988682
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 5.5" |
Width | 4.5" |
Depth | 2" |
Details
Item | Narcan Belt Pouch |
Color | Black |
Material | Nylon Exterior; Interior Poly Insulation with Twill reinforced seams |
Weight | 0.2 lbs |
Description
Narcan Pouch a trusted carry solution tested and endorsed by First Responders For those who must carry the lifesaving NARCAN nasal spray Made of rugged nylon exterior that sheds moisture
- •For use with Narcan brand Naloxone
- •Features Trusted carry solution tested and endorsed by First Responders; Made of rugged nylon exterior that sheds moisture; Interior poly insulation necessary to provide, non-prolonged protection from extreme temerature. Twill reinforced seams with drop-front and quick access pull; Tab ensuring glove-friendly accessibility; Will accommodate up to a 5" utility belt and can be depoyyed on molle syystems, vest, etc
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- PREVAIL DAILY PADS ULTIMATE Bladder Control Pad, 16in Length, 33PK (PV-923/1)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- BAND-AID Flexible Fabric Adhesive Bandages, Assorted Sizes, Box of 100 Bandages, 100PK (JOJ115078)
- AEK Police Narcan Belt Pouch Compact Molle (EN9438)
- AEK Police Narcan Belt Pouch Compact Hook and Loop (EN9437)
- AEK Foil Mylar Rescue Blanket (EN9517)
- AEK Naloxone Zipper Pouch Economy Version (EN9551)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- EMI Pro Response(TM) Backpack Complete (486)
- HEALTHSMART Digital Thermometer, Ear, 5-3/16" L (18-210-000)
- Aek EMT Supplies