Shop All Equipment & Container Labels
Aek
Permanent Adhesive Dome Label Overdose Emergency Kit
Mfr # EN9473
Zoro # G107050424
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Overdose Emergency Kit
- Material Permanent Adhesive
- Legend/Background Color White with Red Text
- Width 1"
- Tape Strip Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9473
- Zoro # G107050424
- UPC # 682670989054
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1" |
Tape Strip Length | 10" |
Details
Item | Label |
Legend | Overdose Emergency Kit |
Material | Permanent Adhesive |
Legend/Background Color | White with Red Text |
Description
These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable changeable modular first aid cabinets Text Reads Overdose Emergency Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Overdose Emergency Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- BRADY NFR Sign Kit, 15x15, Aluminum (99441)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-LRG)
- C.H. HANSON Tag Id Blank, 76S (41273)
- JJ KELLER Hazard Communication Label, 16 in. H (501)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- TABBIES Medical Labels for Allergy Warnings, 1x3 (40562)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- Aek Safety Labels