Shop All Equipment & Container Labels
Aek
Permanent Adhesive Dome Label First Aid Supplies
Mfr # EN9470
Zoro # G707050428
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend First Aid Supplies
- Material Permanent Adhesive
- Legend/Background Color White with Red Text
- Width 1"
- Tape Strip Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9470
- Zoro # G707050428
- UPC # 682670989023
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1" |
Tape Strip Length | 10" |
Details
Item | Label |
Legend | First Aid Supplies |
Material | Permanent Adhesive |
Legend/Background Color | White with Red Text |
Description
These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable changeable modular first aid cabinets Text Reads First Aid Supplies
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: First Aid Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-11018)
- ULTRATECH Drain Seal Wall Mount, 54 In. L (2143)
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- BRADY Label, GHS Explosive, Paper, 39/Sheet (118869)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL (THTEP-248-593YL)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- Aek Equipment & Container Labels