Shop All Equipment & Container Labels
Aek
Permanent Adhesive Dome Label Choking First Aid Kit
Mfr # EN9480
Zoro # G607050429
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Choking First Aid Kit
- Material Permanent Adhesive
- Legend/Background Color White with Red Text
- Width 1"
- Tape Strip Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9480
- Zoro # G607050429
- UPC # 682670989122
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1" |
Tape Strip Length | 10" |
Details
Item | Label |
Legend | Choking First Aid Kit |
Material | Permanent Adhesive |
Legend/Background Color | White with Red Text |
Description
These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable changeable modular first aid cabinets Text Reads Choking First Aid Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Choking First Aid Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (97-011)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6632L)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86234)
- STRANCO Label, Limited Qty, 2.5 In, 500 Labels (HMSL-2500-P500)
- JUSTRITE Safety Band Label, 6 In. H (29004)
- ZING Label, Safety, Warning Biohazard, PK2 (1918S)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42272 (42272)
- Aek Equipment & Container Labels