Shop All Equipment & Container Labels
Aek
Permanent Adhesive Dome Label Bee Sting Emergency Kit
Mfr # EN9484
Zoro # G207050423
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Bee Sting Emergency Kit
- Material Permanent Adhesive
- Legend/Background Color White with Red Text
- Width 1"
- Tape Strip Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9484
- Zoro # G207050423
- UPC # 682670989160
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1" |
Tape Strip Length | 10" |
Details
Item | Label |
Legend | Bee Sting Emergency Kit |
Material | Permanent Adhesive |
Legend/Background Color | White with Red Text |
Description
These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable changeable modular first aid cabinets Text Reads Bee Sting Emergency Kit
- •For use with AEK/Illinois Supply Brand cabinets
- •Features These dome labels work with any AED cabinet but are especially created for our LiveSaferTM line of customizable, changeable modular first aid cabinets.
- •Includes Red Text Reads: Bee Sting Emergency Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN6)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XL (MT61564)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0135-NA_14X10 (LCU4-0135-NA_14X10)
- BDG Chem Res Gloves, L/9, PR (99-1-914)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L, 121127 (121127)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 6pcs-3-1/2" (20-1608-035-614)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- Aek Equipment & Container Labels