Shop All Medical Equipment Bags & Cases
Aek
Original Allergy Emergency Kit for Restaurants
Mfr # EN9394
Zoro # G707050527
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.5"
- Color Red
- Width 9.5"
- Material Resin
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9394
- Zoro # G707050527
- UPC # 682670987869
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Length | 10.5" |
Width | 9.5" |
Height | 2.5" |
Details
Color | Red |
Material | Resin |
Weight | 1.05 lbs |
Item | Case |
Description
The same forwardthinking concepts of the Original Allergy Emergency Kit in a more affordable format This highquality resin case uses Hook and Loop to conveniently store up to six epinephrine autoinjectors Suitcase design sticks to any wall with Hook and Loop fasteners
- •For use with Epinephrine Auto-Injectors
- •Features Non-Locking; Store it closed on the wall or open for fast access; Comes with a strong high-quality hanging system;
- •Includes Mounting hardware and laminated auto-injector instructions
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 10 7/8x11.5 (91329)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (34051G)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-6201)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- AEK 32 Unit Epinephrine Storage Polybag Kit (EN9354)
- AEK Athletic Coach EMERGENCY MEDICAL SUPPLIES Insulated Bag (EN9386)
- AEK Epinephrine Inhaler Duffle Duffel Bag Does Not Use Hook and Loop Mounting System (EN9381)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Conspicuous SelfCarry Bag Emergency Epinephrine For Allergic Reactions (EN9387)
- FERNO Bag/Tote, Professional Trauma Bag, Red, Dupont Cordura (MB5107 RED)
- Aek Medical Equipment Bags & Cases