Aek

Narclip Single Dose Carry Case For Police Fire and First Responders


product price: $30.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 4.25"
  • Color Black
  • Width 2.875"
  • Weight 0.1 lbs
  • Depth 1.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aek
  • MFR # EN9439
  • Zoro # G107052848
  • UPC #
    682670988712
  • Country of Origin United States
  • Category EMT Supplies

Dimensions

Length 4.25"
Width 2.875"
Depth 1.5"

Details

Item Belt Clip Case
Color Black
Weight 0.1 lbs

Description

NarClip single dose carry case for Police Fire and First Responders Ultra slimline carry when temperature is not a concern Injectionmolded rigid polymer core Bungee cord secures the pack in place single finger push release Quality tested for maximum protection of the blister


  • •For use with Single dose of Narcan brand Naloxone or Generic Naloxone
  • •Features Ultra slim-line carry, when temperature is NOT a concern; Injection-molded rigid polymere core; Bungee cord secures the pack in place, singler finger push release; Quality tested for maximum protection of the blister; Compatible with both molle and personal plain clothes carry.
  • •No Medication Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.