Shop All Medical Carts & Cabinets
Aek
Naloxone Overdose Emergency Cabinet NonLocking With Alarm SpanishEnglish
Mfr # EN9530
Zoro # G807050335
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Depth 4"
- Width 13"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9530
- Zoro # G807050335
- UPC # 690277848247
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 13" |
Details
Material | Metal |
Color | White |
Description
Naloxone is a miracle drug for reversing the respiratory depression caused by Opioids like Fentanyl Oxycodone and Heroin This Opioid Overdose Kit holds six boxes of Narcan brand Naloxone Medication Not Included It is intended for public access This unit has a door alarm instead of a lock Includes 3D Sign in Spanish English
- •For use with Naloxone
- •Features Door Alarm, Laminated instruction sheets available for all known brands in the market,
- •Includes Non Locking with Door Alarm; SPANISH/English 3D signage for above the cabinet; Instruction Sheet
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERET PRODUCTS Pro X Oxygen Conversion Kit, Infection C (M8001X)
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- ALCO Front Wheel, 8", 5/16" Bearing (78463A)
- MILTEX INTEGRA Vantage White Canine Nail Scissors, 4.5in (V1718)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone and Bleed Pack (EN9991)
- Aek Medical Carts & Cabinets