Shop All Medical Carts & Cabinets
Aek
Naloxone Overdose Emergency Cabinet NonLocking With Alarm FrenchEnglish
Mfr # EN9531
Zoro # G407050322
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Depth 4"
- Color White
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9531
- Zoro # G407050322
- UPC # 690277848254
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 13" |
Depth | 4" |
Details
Color | White |
Material | Metal |
Description
Naloxone is a miracle drug for reversing the respiratory depression caused by Opioids like Fentanyl Oxycodone and Heroin This Opioid Overdose Kit holds six boxes of Narcan brand Naloxone Medication Not Included It is intended for public access This unit has a door alarm instead of a lock Includes 3D Sign in French English
- •For use with Naloxone
- •Features Door Alarm, Laminated instruction sheets available for all known brands in the market,
- •Includes Non Locking with Door Alarm; FRENCH/English 3D signage for above the cabinet; Instruction Sheet
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, CPR Mask, 1 Per Box (FAE-6023)
- DEALMED Adult Non Rebreather Oxygen Mask, Ea, 50/Cs, 50PK (787421)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone and Bleed Pack (EN9991)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- AMERICAN HOSPITAL SUPPLY Wall Cabinet with Alarm, Large (AHS-AEDC-LA)
- Aek Medical Carts & Cabinets