Shop All Medical Carts & Cabinets
Aek
Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish
Mfr # EN9528
Zoro # G807050342
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Material Metal
- Color White
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9528
- Zoro # G807050342
- UPC # 690277848223
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 13" |
Details
Material | Metal |
Color | White |
Description
This is the most popular public access naloxone cabinet on the market It offers space for 6 boxes of Narcan brand Naloxone and an 85 x 11 unfolded instruction sheet Includes 3D Purple sign in Spanish English This version has no alarm no hammer and no lock
- •For use with Naloxone
- •Features Back panel allows for very visible display of emergency kit (in box or individual doses); Raised back allows for a laminated 8.5" x 11" instruction sheet to be displayed without folding (much easier to read in an emergency); The same metal construction you see in AED cabinets worldwide; Includes a 3D projecting sign to hang above the cabinet; Cabinet will easily hold six boxes of Narcan brand Naloxone (12 doses); Custom labeling offered to show your organization's logo, crisis line number and replenishment/refill information
- •Includes Non-Locking, Non-Alarm, SPANISH/English 3D Sign included to mount above, Instruction Sheet
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL NonSterile Cotton Roll 1 lb (CR1-12)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Moleskin, 2 x 2, PK20, 20PK (FAE-6033)
- AFS Pants - Large (Case of 10) (11057)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone and Bleed Pack (EN9991)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- Aek Medical Carts & Cabinets