Shop All Medical Carts & Cabinets
Aek
Naloxone Overdose Emergency Cabinet NonLocking No Alarm FrenchEnglish
Mfr # EN9529
Zoro # G707050350
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 13"
- Depth 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9529
- Zoro # G707050350
- UPC # 690277848230
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 13" |
Depth | 4" |
Details
Material | Metal |
Color | White |
Description
This is the most popular public access naloxone cabinet on the market It offers space for 6 boxes of Narcan brand Naloxone and an 85 x 11 unfolded instruction sheet Includes 3D Purple sign in French English This version has no alarm no hammer and no lock
- •For use with Naloxone
- •Features Back panel allows for very visible display of emergency kit (in box or individual doses); Raised back allows for a laminated 8.5" x 11" instruction sheet to be displayed without folding (much easier to read in an emergency); The same metal construction you see in AED cabinets worldwide; Includes a 3D projecting sign to hang above the cabinet; Cabinet will easily hold six boxes of Narcan brand Naloxone (12 doses); Custom labeling offered to show your organization's logo, crisis line number and replenishment/refill information
- •Includes Non-Locking, Non-Alarm, FRENCH/English 3D Sign included to mount above, Instruction Sheet
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- SPA BLACK Conditioner 1.4 oz. 144/Cs, 144PK (2335110)
- OKEEFFES Foot Cream, Unscented, Tub (K0320011)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- Aek Medical Carts & Cabinets