Shop All Medical Carts & Cabinets
Aek
Naloxone Overdose Emergency Cabinet Locking SpanishEnglish
Mfr # EN9532
Zoro # G907050358
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4"
- Color White
- Width 13"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9532
- Zoro # G907050358
- UPC # 690277848261
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Depth | 4" |
Width | 13" |
Details
Color | White |
Material | Metal |
Description
Naloxone is a miracle drug for reversing the respiratory depression caused by Opioids like Fentanyl Oxycodone and Heroin This Opioid Overdose Kit holds six boxes of Narcan brand Naloxone Medication Not Included Locking Cabinet with Breakable Acrylic Window and Hammer Includes 3D Sign in Spanish English
- •For use with Naloxone
- •Features Key/Lock Access. Breakaway Hammer for emergencies.
- •Includes Locking Cabinet with Breakable Acrylic Window and Hammer.; Includes SPANISH/English 3D projecting sign to mount above.; Instruction Sheet.
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 6.2 qt., Bottle, Red, PK12 (182)
- JJ KELLER GHS Handbook, Hazcom GHS, English (17846)
- OXYGEN Rosemary Conditioner 0.75 oz., 288PK (OX-22ML-CON|2)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Naloxone Overdose Emergency Kit Combination Cabinet (EN9993)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- Aek Medical Carts & Cabinets