Shop All Facility Signs
Aek
Naloxone Opioid Overdose Emergency Kit 3D Sign Red
Mfr # EN9409
Zoro # G407050261
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend OPIOID OVERDOSE EMERGENCY KIT - NALOXONE
- Width 6"
- Sign Background Color Red
- Depth 3"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9409
- Zoro # G407050261
- UPC # 682670987937
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Depth | 3" |
Length | 7.5" |
Details
Item | 3D Projecting Sign |
Legend | OPIOID OVERDOSE EMERGENCY KIT - NALOXONE |
Sign Background Color | Red |
Description
This red 3D sign is viewable from multiple angles down a corridor Says Opioid Overdose Emergency Kit NALOXONE with downward pointing arrow
- •For use with AEK/Illinois Supply Brand Overdose Emergency Kit Cabinets, panels, cases, and products containing Naloxone.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes White Text Reads: "Opioid Overdose Emergency KitNaloxone"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD002500)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-LG)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple English Spanish (EN9495)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- HY-KO Sign, No Park Unauthorized Vehicle Tow, HD, HW-43HDR (HW-43HDR)
- Aek Signs