Shop All Facility Signs
Aek
Naloxone Opioid Overdose Emergency Kit 3D Sign Purple English Spanish
Mfr # EN9495
Zoro # G907050266
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Naloxone Overdose Emergency Kit - Kit De Emergencia Sobredosis Naloxona
- Width 6"
- Sign Background Color Purple
- Depth 3"
- Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9495
- Zoro # G907050266
- UPC # 690277850028
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Depth | 3" |
Length | 7.5" |
Details
Item | 3D Projecting Sign |
Legend | Naloxone Overdose Emergency Kit - Kit De Emergencia Sobredosis Naloxona |
Sign Background Color | Purple |
Description
This purple 3D sign is viewable from multiple angles down a corridor Says NALOXONE OVERDOSE EMERGENCY KIT KIT DE EMERGENCIA SOBREDOSIS NALOXONA with downward pointing arrow Purple is the Official Color of the Opioid Overdose Prevention Movement
- •For use with AEK/Illinois Supply Brand Overdose Emergency Kit Cabinets, panels, cases, and products containing Naloxone.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes White Text Reads: "Naloxone Overdose Emergency KitKit De Emergencia Sobredosis Naloxona"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6003 9M)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG54-9D)
- TOUGHBUILT 6pc GelFit™ Knee Pad Set (TB-KP-G203-6)
- BRADY Battery Quick Charger (BMP41-QC)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- RUBBERMAID COMMERCIAL Closed For Cleaning Safety Sign, 13" Height, 50" Width, Rectangular, English (RCP9S1500YWCT)
- SIGNMISSION OSHA Notice, 3.5" Height, Dog Contained By Pet-Safe Invisible Fence Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17064)
- Aek Facility Signs