Shop All Facility Signs
Aek
Naloxone Opioid Overdose Emergency Kit 3D Sign Purple
Mfr # EN9417
Zoro # G207050263
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend OPIOID OVERDOSE EMERGENCY KIT - NALOXONE
- Width 6"
- Sign Background Color Purple
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aek
- MFR # EN9417
- Zoro # G207050263
- UPC # 682670987944
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | OPIOID OVERDOSE EMERGENCY KIT - NALOXONE |
Sign Background Color | Purple |
Description
This purple 3D sign is viewable from multiple angles down a corridor Says NALOXONE Opioid Overdose Emergency Kit with downward pointing arrow Purple is the Official Color of the Opioid Overdose Prevention Movement
- •For use with AEK/Illinois Supply Brand Overdose Emergency Kit Cabinet, Hanging Case or other products containing Naloxone
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes White Text reading: "OPIOID OVERDOSE EMERGENCY KITNALOXONE" with downward pointing arrow. Anchors and Screws for mounting included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x6x6 (IBHV666)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- PIG PIG Emergency Spill Response Sign 14" x 10" Aluminum 14" L x 10" H (SGN2021-10X14-ALM)
- NMC Slow Moving Vehicle Sign (SMV2)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Stay Clear And Off May Cause Serious Injury Sign, Landscape (OS-NS-A-1014-L-18432)
- Aek Signs