Shop All Facility Signs
Aek
Naloxone Opioid Overdose Emergency Kit 3D Sign English French
Mfr # EN9496
Zoro # G907050259
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Naloxone - Trousse D'Urgence En Cas D'Overdose - Opioid Overdose Emergency Kit
- Width 6"
- Sign Background Color Purple
- Length 7.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9496
- Zoro # G907050259
- UPC # 690277850035
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Length | 7.5" |
Depth | 3" |
Details
Item | 3D Projecting Sign |
Legend | Naloxone - Trousse D'Urgence En Cas D'Overdose - Opioid Overdose Emergency Kit |
Sign Background Color | Purple |
Description
This red 3D sign is viewable from multiple angles down a corridor Says NALOXONE TROUSSE DURGENCE EN CAS DOVERDOSE OPIOID OVERDOSE EMERGENCY KIT with downward pointing arrow
- •For use with AEK/Illinois Supply Brand Overdose Emergency Kit Cabinets, panels, cases, and products containing Naloxone.
- •Features 3D Projecting sign viewable from multiple angles.
- •Includes White Naloxone Spray Illustration Symbol with White Text reading: "NaloxoneTrousse D'Urgence En Cas D'OverdoseOpioid Overdose Emergency Kit"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, L (968L)
- 3M Fire Barrier Plug, 2" W, Burgundy, PK4 (PLG2)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- AEK Epinephrine Albuterol Allergy Asthma Emergency Kit combined 3D Sign (EN9343)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1091-RD_14X10 (U7-1091-RD_14X10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1091-RD_7X5 (U7-1091-RD_7X5)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Calm Down Please Do Not Bother Me Sign, Portrait, 10PK (OS-NS-D-35-V-10415-10PK)
- Aek Signs