Shop All Medical Carts & Cabinets
Aek
Naloxone Distribution Giveaway Cabinet 9Unit
Mfr # EN9552
Zoro # G907050341
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Color White
- Depth 4"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aek
- MFR # EN9552
- Zoro # G907050341
- UPC # 690277848469
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 13" |
Depth | 4" |
Details
Color | White |
Material | Metal |
Description
Health Departments and State Agencies are pulling out all the stops to try to increase access to Naloxone in atrisk populations These indoor cabinets allow for easy access a professional appearance and are vastly less expensive than Naloxone Vending Machines This version holds 9 full boxes of Narcan brand Naloxone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 25" x 74", 4" Depth (BIP-25744-VFS)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- L.L. BUILDING VENT FOUNDATION COVER2PK (FVC168)
- DURO-MED Duro-Med 510-1068-2400 Universal Walker Pouch With Multiple Compartments - Denim (510-1068-2400)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- AEK 16Unit Epinephrine Auto Injector Storage Panel for School Nurses Offices holds 16 (EN9371)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- Aek Medical Carts & Cabinets